Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.250 in Length
- Mfr # GPA-0125-1250-U
- Zoro # G623411716
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.123 in
Pin Dia.
1/8 in
Fastener Finish
Plain
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0125-1250-U
- Zoro #
- G623411716
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
- Double Shear Strength (Lbs.)
- 2820 lb
- Basic Material
- Alloy Steel
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.