Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.875 in Length
- Mfr # GPA-0125-0875-U
- Zoro # G923406634
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Double Shear Strength (Lbs.)
2820 lb
Small End Dia.
0.123 in
Fastener Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0125-0875-U
- Zoro #
- G923406634
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2820 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Pin Item
- Type U Grooved Pin
Dimensions
- Small End Dia.
- 0.123 in
- Overall Length
- 7/8 in
- Pin Dia.
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.