Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.500 in Length
- Mfr # GPA-0125-1500-U
- Zoro # G023406084
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Pin Dia.
1/8 in
Pin Item
Type U Grooved Pin
Double Shear Strength (Lbs.)
2820 lb
Fastener Finish
Plain
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0125-1500-U
- Zoro #
- G023406084
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 2820 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.123 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.