Shop All Sign Posts
Hy-Ko
Sign Stake, Natural, Wood, 4 ft L, PK24
Mfr # 40604
Zoro # G5422201
product price: $60.39
/pk 24, $2.52/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 1"
- Depth 1/2"
- Material Wood
- Post Style Square
Product Information
- Brand Hy-Ko
- MFR # 40604
- Zoro # G5422201
- UPC # 029069406042
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 48" |
Width | 1" |
Depth | 1/2" |
Sign Post Depth | 1/2 in |
Sign Post Length | 48 in |
Sign Post Width | 1 in |
Max. Sign Size/Capacity | 18 in |
Details
Description
Sign Stake, Sign Stake, Breakaway Feature No, Sign Post Material Wood, Sign Post Color Natural, Sign Post Finish Unfinished, Sign Post Length 48 in, Sign Post Depth 1/2 in, Sign Post Width 1 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-202)
- SAFETY WORKS Reflective General Purpose Safety Vest HiViz Orange One Size Fits Most (SW46103-O)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, M, PR (SDXG2-03-M)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- COL-MET Galvanized Steel Sign Holder, 42 Inch (11742)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- TAPCO Anchor for Square Post, Steel (054-00038)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- Hy-Ko Sign Posts