Tapco

Sign Post, Green, Steel, 7 ft L


product price: $30.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 7 ft.
  • Width 3-3/16"
  • Depth 1-15/32"
  • Material Steel
  • Post Style U-Channel
See all product information

Product Information

  • Brand Tapco
  • MFR # 054-00016
  • Zoro # G5272784
  • Country of Origin United States
  • Category Sign Posts

Dimensions

Length 7 ft.
Width 3-3/16"
Depth 1-15/32"
Sign Post Length 84 in
Sign Post Width 3 3/16 in
Sign Post Depth 1 15/32 in
Length of Post Punched Full Length
Mounting Hole Dia. 0.375 in

Details

Material Steel
Post Style U-Channel
Color Green
Shape U-Channel
For Use With Traffic Signs
Finish Powder Coated
Breakaway Feature Yes
U-Channel Profile Open
Hole to Hole Center (In.) 1 in
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Includes Prepunched 3/8 in Mount Holes
Item Sign Post
Weight per Foot 2
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Compatible Mfg. Model Number 034-00013, 034-00093, 054-00064,034-00143SM
Sign Post Style U-Channel
Holes on 1 in. Centers Yes
Hole Punch Style Prepunched
Mounting Hole Spacing 1 in
Sign Post lb./ft. 2 lb/ft
Number of Mounting Holes 83
Includes Mounting Hardware No
Includes Clean Out Bar No
Tapered End No

Description

Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post Length 84 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.