
Directional Control Valve , 32 GPM, 1 Spool, 228935
Mfr # 228935
Zoro # G015227024
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Body Material
Cast Iron
Series
32
Number of Positions
Three Positions
Number of Ways
Four-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228935
Zoro #
G015227024
UPC #
615986041093
Country of Origin
Taiwan, Province of China
Dimensions
Work Connection Size
#12
Tank Connection Size
#16
Pressure Connection Size
#16
Details
Item
Hydraulic Directional Control Valve
Valve Type
Control
Body Material
Cast Iron
Series
32
Number of Positions
Three Positions
Number of Ways
Four-Way
Spool Action
Spring Center
Relief Valve Pressure Setting - Minimum
1,800 psi
Operating Temperature - Maximum
176 Degrees F
Supply Pressure - Maximum
2,500 psi
Valve Control
Directional Control
Relief Valve Pressure Setting - Maximum
3,600 psi
Port Connections
Inlet, Outlet, Work
Work Connection Type
SAE O-Ring Boss
Number of Spools
1
Flow Rate - Maximum
32 gpm
Pressure Setting - Maximum
2,500 psi
Center Position
Motor Center
Tank Connection Type
SAE O-Ring Boss
Pressure Connection Type
SAE O-Ring Boss
Description
Product Features: 21 GPM rating, mono-block valve with cast iron construction, check valve to prevent reverse flow, stock adjustable relief from 1800-3600 PSI, relief cartridges available for 1150-2300 PSI or 2900-4600 PSI operation, power beyond and closed center plugs available, optional relief cartridges, handles, and plugs available in accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.