Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hydromaxx PVC Slip Elbow, Slip x Slip, 1-1/4" Pipe Size 417-012-50

PVC Slip Elbow, Slip x Slip, 1-1/4" Pipe Size (Discontinued)

  • Mfr # 417-012-50
  • Zoro # G0572777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-012-50
Zoro #
G0572777
UPC #
810034991751
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
1-1/4"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Slip Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic

Description

45 Degree Slip Elbow Fitting for Schedule 40 PVC Pipe (Slip x Slip): Sometimes you need to join two pipes that form a 45 degree angle or make a 45 degree turn. Schedule 40 PVC 45 ells are designed to turn the flow of a liquid at a 45 degree angle. If both ends of your pipe have smooth ends, you would use a 45 slip elbow. Both pipe ends are glued or cemented into the elbow, forming a 45 degree turn or joint. All of our Schedule 40 fittings are NSF rated 14 & 61, which means they are certified for use with potable (drinking) water. Maximum temperature is 140F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.