Zoro Homepage
This item is Discontinued.
Hydromaxx PVC Slip Tee, Slip x Slip x Slip, 1" Pipe Size 401-010-1

PVC Slip Tee, Slip x Slip x Slip, 1" Pipe Size (Discontinued)

  • Mfr # 401-010-1
  • Zoro # G0576338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-010-1
Zoro #
G0576338
UPC #
810034990495
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Slip x Slip x Slip
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Slip Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC

Description

Slip Tee Fitting for Schedule 40 PVC Pipe (Slip x Slip x Slip). If you are connecting three pipes together, and they all have smooth ends on them, you will want to use a slip tee. Standard slip tees represent the easiest way to connect three pieces of smooth pipe of the same size. The ends of all three pipes are glued into the tee, forming a joint. All of our Schedule 40 fittings are NSF rated 14 & 61, which means they are certified for use with potable (drinking) water. Maximum temperature is 140 degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.