Zoro Homepage
This item is Discontinued.
Hydromaxx PVC Slip Coupling, Slip x Slip, 4" Pipe Size 429-040-1

PVC Slip Coupling, Slip x Slip, 4" Pipe Size (Discontinued)

  • Mfr # 429-040-1
  • Zoro # G0576380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-040-1
Zoro #
G0576380
UPC #
810034990365
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Slip x Slip
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Coupling
Item
Slip Coupling
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC

Description

Slip Coupling for Schedule 40 PVC Pipe (Slip x Slip). If you are just making a connection or repair and do not foresee the need to take the connection apart in the future, the easiest way to connect two pieces of pipe of the same size is with a slip coupling. Slip couplings are used when the pipe doesn’t need to be taken apart and you are simply joining two smooth pipe ends together. Both pipe ends are glued into the coupling, forming a joint. All of our Schedule 40 fittings are NSF rated 14 & 61, which means they are certified for use with potable (drinking) water. Maximum temperature is 140 degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.