Zoro Homepage
This item is Discontinued.
Hydromaxx PVC Slip Adapter, 4" Pipe Size 436-040-5

PVC Slip Adapter, 4" Pipe Size (Discontinued)

  • Mfr # 436-040-5
  • Zoro # G0576557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-040-5
Zoro #
G0576557
UPC #
689211080393
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Specific Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Item
Slip Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC

Description

Schedule 40 PVC Pipe Male adapters are used when connecting two parts with two different end types; a male adapter has a male (mipt) thread on one side and a slip socket on the opposing side. They are used to adapt a cemented or solvent welded connection to a female thread connection. The Slip x Mipt Male Adapter is the most common type of male adapter. It contains a male (mipt) connection on one end and has a slip socket connection on the other end. So, for example, if you want to connect a 3/4 inch smooth pipe to a 3/4 inch female socket, you would use a 3/4 inch Slip/Mipt Male Adapter. All of our Schedule 40 fittings are NSF rated 14 & 61, which means they are certified for use with potable (drinking) water. Maximum temperature is 140 degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.