Zoro Homepage
This item is Discontinued.
Hydromaxx PVC Slip Adapter, Slip x Fipt, 2-1/2" Pipe Size 435-025-5

PVC Slip Adapter, Slip x Fipt, 2-1/2" Pipe Size (Discontinued)

  • Mfr # 435-025-5
  • Zoro # G0576724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-025-5
Zoro #
G0576724
UPC #
810034991485
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
2-1/2"

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Slip x Fipt
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Item
Slip Adapter
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic

Description

Female Adapter for Schedule 40 PVC Pipe (Slip x Fipt). Female adapters are used to connect two parts with two different end types; a female adapter has a female (fipt) socket on side and a slip socket on the opposing side. They are used to adapt a cemented or solvent welded connection to a male thread connection. A Slip x Fipt Female Adapter is the most common type of female adapter. It contains a female (fipt) connection one end and has a slip socket connection on the other end. So, for example, if you want to connect a 3/4 inch threaded pipe to a 3/4 inch smooth pipe, you would use a 3/4 inch Slip/Fipt Female Adapter. All of our Schedule 40 fittings are NSF rated 14 & 61, which means they are certified for use with potable (drinking) water. Maximum temperature is 140 degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.