Shop HYGLOSS PRODUCTS
See all product information
Create Account
Metallic Book Rings, 36PK
- Mfr # 61336
- Zoro # G923723908
product price:Â
$
17.59
/pk of 36, $0.49/ea
Key Features
Includes
36 Book Rings
Size
1 in, 1.25 in, 1.5 in, 2 in Diameter
Material
Steel
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61336
- Zoro #
- G923723908
- UPC #
- 081187613368
- Country of Origin
- China
Dimensions
- Size
- 1 in, 1.25 in, 1.5 in, 2 in Diameter
Details
- Includes
- 36 Book Rings
- Material
- Steel
- Color
- Assorted
Description
Book rings are the sure fast method of keeping things together. These binding rings are made with smooth and tough steel coating that ensures that your binder rings won't crack or chip. Durable metal book rings can be used for a huge assortment of projects as well as conveniences around the home and classroom. A rust free metal book ring from Hygloss is meant to last through heavy duty usage and can stand up to wear and tear. Each pack contains 36 book rings per pack with 9 each of 4 assorted sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.