View Binder, 3-Ring Binder, Angle D Ring, 6 Inch, White - 6in Binder Capacity - Letter - 8 1/2in x
- Mfr # 870800
- Zoro # G423363949
product price:Â
$
48.89
/ea
Key Features
Sheet Standard
Letter
Number of Rings
3
Color
White
Binder Size Capacity
6 in
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870800
- Zoro #
- G423363949
- UPC #
- 641288708082
- Country of Origin
- Canada
Dimensions
- Binder Size Capacity
- 6 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 6 in
Details
- Sheet Standard
- Letter
- Item
- Binder
- Number of Rings
- 3
- Color
- White
- Number of Pockets
- 2
- Binder Sheet Capacity
- 1350
- Pocket Location
- Inside Front & Back
- Binder Features
- Heavy Duty, Locking Angled Ring, Pocket, Spine, Clear Overlay, PVC-free, Ink-transfer Resistant, Wrap-around
- Ring Type
- D-Ring
- Material
- Polypropylene
- Fastener Location
- Back-mounted
Description
View Binder, 3-Ring Binder, Angle D Ring, 6 Inch, White - 6in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 1350 Sheet Capacity - 3 x 6in Ring(s) - Fastener(s): D-Ring - Pocket(s): 2, Inside Front & Back - Polypropylene - White - Heavy Duty, Pocket, Wrap-around, Spine, PVC-free, Ink-transfer Resistant, Clear Overlay, Locking Angled Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.