Zoro Homepage

Centrifugal Pump, Outlet 1-1/4

  • Mfr # 9203C

  • Zoro # G0188994


product price: $757.99
/ea
Free Shipping & Returns

Key Features

HP Required
1
Inlet (In.)
1-1/2
Outlet
1-1/4 in FNPT
Wetted Materials
Cast Iron, Ceramic, Nylon, Viton
Best Efficiency GPM @ Head
140 @ 101 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9203C
Zoro #
G0188994
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
5/8 in
Compatible Discharge Pipe Size
1 1/4 in
Shaft Outside Diameter
5/8 in
Sized for Horsepower
16 hp
Solid Diameter (Maximum)
0.63 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Description

Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 16 hp, Flow Rate @ 10 ft of Head (Maximum) 103 gpm, Flow Rate @ 20 ft of Head (Maximum) 103 gpm, Flow Rate @ 30 ft of Head (Maximum) 103 gpm, Flow Rate @ 40 ft of Head (Maximum) 103 gpm, Maximum Feet of Head 393 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.