Shop HYPRO

Centrifugal Pump; Pedestal Mount

  • Mfr # 9203C-R
  • Zoro # G824891720

product price: 
$
666.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Pump Housing Material
Cast Iron
Impeller Material
Polypropylene
Pump Shaft Rotation Direction
CW
Shaft Seal Material
Viton/Ceramic/Silicon Carbide
Flow Rate (Maximum)
140 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9203C-R
Zoro #
G824891720
UPC #
734943001397
Country of Origin
United States
Pump Housing Material
Cast Iron
Impeller Material
Polypropylene
Pump Shaft Rotation Direction
CW
Shaft Seal Material
Viton/Ceramic/Silicon Carbide
Flow Rate (Maximum)
140 gpm
Media Temperature - Maximum
140 Degrees F
Item
Centrifugal Pump
Series Family
9203
Motor Speed (Maximum)
6,000 RPM
Wetted Material
Cast Iron, Polypropylene, Viton/Ceramic/Silicon Carbide
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
170 psi
Standards
97-68-EC + 2010/26/EU, EN 12162:2001+A1:2009, EN 809-1998 + A1 2009, EN ISO 11202/A1 1997, EN ISO 12100, EN ISO 13732-1, EN ISO 3744:2010, EN ISO 4254-6:2009
Bearing Type
Ball
Best Efficiency Head
185 ft
Volute Material
Cast Iron
Best Efficiency Flow
135 gpm
Flow Rate @ 30 ft of Head (Maximum)
140 gpm
Feet of Head (Maximum)
393 ft
Viscosity (Maximum)
65 cps
Flow Rate @ 10 ft of Head (Maximum)
140 gpm
Product Type
Pedestal Pump
Shaft Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
140 gpm
Priming
Manual
Media Temperature - Minimum
140 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
140 gpm
Case Pressure - Maximum
170 psi

Dimensions

Shaft Outside Diameter
5/8 in
Overall Length
7.66 in
Overall Width
8.96 in
Overall Height
8.31 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Sized for Horsepower
20 hp
Solid Diameter (Maximum)
0.19 in
Length
7.66 in

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 20 hp, Flow Rate @ 10 ft of Head (Maximum) 140 gpm, Flow Rate @ 20 ft of Head (Maximum) 140 gpm, Flow Rate @ 30 ft of Head (Maximum) 140 gpm, Flow Rate @ 40 ft of Head (Maximum) 140 gpm, Shaft Outside Diameter 5/8 in, Priming Manual, Best Efficiency Flow 135 gpm, Best Efficiency Head 185 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.