Zoro Homepage

Reverse Roller Spray Pump, 1 1/2" Connec

  • Mfr # 1502C-R

  • Zoro # G010436896


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Discharge Connection Size
1 1/2 in
Shaft Outer Diameter
1 in
Housing Material
Cast Iron
Motor Shaft Rotation
CWSE
Roller Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502C-R
Zoro #
G010436896
UPC #
734943005777
Country of Origin
United States

Dimensions

Discharge Connection Size
1 1/2 in
Shaft Outer Diameter
1 in
Intake Connection Size
1 1/2 in
Overall Width
7.8 in
Overall Length
8.8 in
Overall Height
6.9 in

Details

Item
Reverse Roller Spray Pump
Housing Material
Cast Iron
Motor Shaft Rotation
CWSE
Roller Material
Polypropylene
Flow Rate (Maximum)
62 gpm
Discharge Connection Type
NPT
Operating Pressure (Maximum)
200 psi
Number of Rollers
6
Priming
Manual
Motor Speed (Maximum)
1,000 RPM
Intake Connection Type
NPT
Duty Cycle
Continuous, Intermittent
Media Temperature (Maximum)
140 Degrees F
Seal Material
Buna-N

Description

Reverse Roller Spray Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 62 gpm, Housing Material Cast Iron, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 6, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.