Zoro Homepage

Roller Spray Pump, 3/4" Connection

  • Mfr # 6500XL

  • Zoro # G610436883


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Number of Rollers
6
Roller Material
Polypropylene
Housing Material
Silver Cast
Motor Shaft Rotation
CCWSE
Overall Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500XL
Zoro #
G610436883
UPC #
734943004145
Country of Origin
United States

Dimensions

Overall Width
5.4 in
Discharge Connection Size
3/4 in
Overall Height
2.2 in
Shaft Outer Diameter
5/8 in
Intake Connection Size
3/4 in
Overall Length
6.1 in

Details

Item
Roller Spray Pump
Number of Rollers
6
Roller Material
Polypropylene
Housing Material
Silver Cast
Motor Shaft Rotation
CCWSE
Motor Speed (Maximum)
1,200 RPM
Seal Material
Viton
Duty Cycle
Continuous, Intermittent
Priming
Manual
Intake Connection Type
NPT
Operating Pressure (Maximum)
300 psi
Discharge Connection Type
NPT
Flow Rate (Maximum)
21.8 gpm

Description

Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 21.8 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,200 RPM, Number of Rollers 6, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 6.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.