Zoro Homepage

Roller Spray Pump, 3/4" Connection

  • Mfr # 7560C

  • Zoro # G310436886


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
3/4 in
Overall Width
6.9 in
Intake Connection Type
NPT
Roller Material
Polypropylene
Operating Pressure (Maximum)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560C
Zoro #
G310436886
UPC #
734943001236
Country of Origin
United States

Dimensions

Intake Connection Size
3/4 in
Overall Width
6.9 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
1 in
Overall Height
5.5 in
Overall Length
7 in

Details

Item
Roller Spray Pump
Intake Connection Type
NPT
Roller Material
Polypropylene
Operating Pressure (Maximum)
300 psi
Flow Rate (Maximum)
22.5 gpm
Discharge Connection Type
NPT
Number of Rollers
8
Motor Shaft Rotation
CCWSE
Seal Material
Viton
Priming
Manual
Motor Speed (Maximum)
1,000 RPM
Housing Material
Cast Iron
Duty Cycle
Continuous, Intermittent

Description

Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.5 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.