
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/2in x 9in Eye/Jaw
Mfr # 1015129
Zoro # G522810320
product price:Â $15.15
/eaKey Features
Type
Eye/Jaw
Working Load Limit (Lb.)
2200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1015129
Zoro #
G522810320
UPC #
48944592328
Country of Origin
China
Details
Item
Turnbuckle
Type
Eye/Jaw
Working Load Limit (Lb.)
2200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Description
This turnbuckle is manufactured from drop forged, hot dipped galvanized steel to withstand heavy use and outdoor conditions. Designed with a 1/2 inch diameter threaded rod and a 9 inch body length, it provides extended adjustment range for larger assemblies. The longer take-up length allows precise tension control for wire rope, chain, and bracing applications. It is offered in Jaw/Jaw or Eye/Jaw configurations to match different installation needs. With a working load limit of 2,200 lb, it supports reliable performance in higher-capacity setups. The turnbuckle features a breaking strength of 11,000 lb for increased safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.