Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/2in x 6in Eye/Jaw
- Mfr # 1011126
- Zoro # G222810330
product price:Â
$
13.19
/ea
Key Features
Type
Eye/Jaw
Working Load Limit (Lb.)
2200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011126
- Zoro #
- G222810330
- UPC #
- 48944592526
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Eye/Jaw
- Working Load Limit (Lb.)
- 2200 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Eye/Jaw
Description
This heavy-duty turnbuckle is made from drop forged, hot dipped galvanized steel for long-lasting performance and corrosion resistance. It features a 1/2 inch diameter threaded rod and a 6 inch body length for secure and consistent adjustment. The take-up length provides precise control when tensioning wire rope, cable, or chain assemblies. Available in Jaw/Jaw or Eye/Jaw configurations, it adapts easily to various rigging setups. With a working load limit of 2,200 lb, it is suitable for demanding applications requiring higher load capacity. The turnbuckle offers a breaking strength of 11,000 lb to support safe operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.