Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/2in x 9in Jaw/Jaw
- Mfr # 2011129
- Zoro # G022810301
product price:Â
$
15.15
/ea
Key Features
Type
Jaw/Jaw
Working Load Limit (Lb.)
2200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Jaw/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011129
- Zoro #
- G022810301
- UPC #
- 48944592229
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Jaw/Jaw
- Working Load Limit (Lb.)
- 2200 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Jaw/Jaw
Description
This turnbuckle is manufactured from drop forged, hot dipped galvanized steel to withstand heavy use and outdoor conditions. Designed with a 1/2 inch diameter threaded rod and a 9 inch body length, it provides extended adjustment range for larger assemblies. The longer take-up length allows precise tension control for wire rope, chain, and bracing applications. It is offered in Jaw/Jaw or Eye/Jaw configurations to match different installation needs. With a working load limit of 2,200 lb, it supports reliable performance in higher-capacity setups. The turnbuckle features a breaking strength of 11,000 lb for increased safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.