
E308L-16 3/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 5-Pound Bundle
Mfr # 40308332-5
Zoro # G816305501
product price: $34.79
/eaKey Features
Gauge Size
3/32
Bundle Weight
5 pounds
Polarity
AC/DC(+)
Diameter
3/32 in
For Use With
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40308332-5
Zoro #
G816305501
UPC #
692769190957
Country of Origin
India
Dimensions
Gauge Size
3/32
Diameter
3/32 in
Overall Length
14
Details
Bundle Weight
5 pounds
Polarity
AC/DC(+)
For Use With
Stainless Steel
Recommended Amps
50-80
Item
Welding Rods
Material
Stainless Steel with Rutile-type coating
Standards
AWS A5.4-06: E308L-16
Description
E308L-16 stainless steel electrodes provide reliable performance for welding AISI 301, 302, 304, and 308 stainless steel. With a lime titania type covering, these rods ensure stable arc performance and smooth weld bead appearance. They offer excellent welding efficiency due to a high deposition rate, making them ideal for both professional and industrial applications. These electrodes can be used in all positions flat, vertical, horizontal, and overhead with both AC and DC+ power sources. Preheating is generally not required, but electrodes should be redried at 250-350°C for 30-60 minutes before use. Available in multiple size and weight options, these welding rods are suitable for a variety of fabrication and repair tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.