E308LT1-1/4 Stainless Steel .035in Flux-Cored Wire 25-Pound Spool

  • Mfr # 28035025

  • Zoro # G516305344


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Elongation (Minimum Required)
35%
Wire Diameter
0.035 in
Spool Weight
25-pounds
Material
Stainless Steel
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.65, Mn: 1.25, Cr: 20.40, Ni: 10.50, FN: 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28035025
Zoro #
G516305344
UPC #
732262164243
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.035 in

Details

Elongation (Minimum Required)
35%
Item
Welding Wire
Spool Weight
25-pounds
Material
Stainless Steel
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.65, Mn: 1.25, Cr: 20.40, Ni: 10.50, FN: 10
Standards
AWS A5.22-07: E308LT-1/4
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DC(+)
For Use With
Stainless Steel
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.15, Cr: 20.30, Ni: 10.50, FN: 9
Includes
25-Pounds Spool
Yield Strength (As Welded)
440-450 Mpa

Description

The E308LT1-1/4 Stainless Steel Flux Cored Wire is formulated for MAG welding of low-carbon 18%Cr-8%Ni stainless steels. It is ideal for joining austenitic stainless steel types such as AISI 304, 304L, 304LN, and related ASTM grades. This wire delivers excellent weldability with optimized ferrite content, reducing the risk of cracking. Its performance includes low spatter, easy slag removal, and consistent weld soundness. Suitable for all welding positions, it supports a wide range of applications from piping to pressure vessels. Compatible with 100% CO2 or 75% Ar/25% CO2 shielding gases and operates on DC+ polarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.