E71T-11 Gasless Flux-Cored MIG .030in Welding Wire 10-Pound Spool

  • Mfr # 80000006(KW11)

  • Zoro # G816305372


product price:  $49.29
/ea

Key Features

Wire Diameter
0.030 in
Polarity
DC(-)
For Use With
High Tensile Steel
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80000006(KW11)
Zoro #
G816305372
UPC #
689733276946
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

Polarity
DC(-)
For Use With
High Tensile Steel
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Material
Carbon Steel
Includes
1 Spool
Item
Welding Wire
Standards
AWS A5.20-07: E71T-11

Description

The 10-pound spool of E71T-11 Gasless Flux-Cored MIG Welding Wire is engineered for efficient and reliable welding of high tensile steel. Available in sizes of 0.030 inches and 0.035 inches, and offered as a single spool or a set of two, this wire is suitable for outdoor welding without the need for shielding gas. Its typical applications include general fabrication and structural work that does not require impact properties. Designed to deliver a smooth welding experience, it features good arc stability, low spatter generation, and easy slag removal for clean, quality welds. This wire is compatible with DCEN polarity and is delivered on an 8-inch diameter spool for ease of use. Its chemical composition ensures high efficiency and a consistent bead shape, making it a valuable tool for demanding welding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.