
E71T-11 Gasless Flux-Cored MIG .035in Welding Wire 10-Pound Spool, 2PK
Mfr # 80000008(KW11)-2
Zoro # G016305363
product price:Â $93.75
/pk 2, $46.88/ea
Free Shipping & Returns
Key Features
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Material
Carbon Steel
Polarity
DC(-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80000008(KW11)-2
Zoro #
G016305363
UPC #
689733276854
Country of Origin
China
Dimensions
Wire Diameter
0.035 in
Details
Item
Welding Wire
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Material
Carbon Steel
Polarity
DC(-)
Includes
2 Spools
Standards
AWS A5.20-07: E71T-11
Description
The 10-pound spool of E71T-11 Gasless Flux-Cored MIG Welding Wire is engineered for efficient and reliable welding of high tensile steel. Available in sizes of 0.030 inches and 0.035 inches, and offered as a single spool or a set of two, this wire is suitable for outdoor welding without the need for shielding gas. Its typical applications include general fabrication and structural work that does not require impact properties. Designed to deliver a smooth welding experience, it features good arc stability, low spatter generation, and easy slag removal for clean, quality welds. This wire is compatible with DCEN polarity and is delivered on an 8-inch diameter spool for ease of use. Its chemical composition ensures high efficiency and a consistent bead shape, making it a valuable tool for demanding welding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.