E71T-11 Gasless Flux-Cored MIG .045in Welding Wire 33-Pound Spool

  • Mfr # 80000012(KW)

  • Zoro # G716305304


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wire Diameter
0.045 in
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Includes
1 Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000012(KW)
Zoro #
G716305304
UPC #
692769191947
Country of Origin
China

Dimensions

Wire Diameter
0.045 in

Details

Item
Welding Wire
Material
Carbon Steel
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.015 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 500 Mpa T.S. : 530 Mpa El. : 23 %
Includes
1 Spool
Polarity
DC(-)
For Use With
High Tensile Steel
Standards
AWS A5.20-07: E71T-11

Description

This E71T-11 flux cored welding wire is designed for gasless welding of 490 MPa high tensile steel in outdoor and draft-prone environments. Each 33-pound spool offers long-lasting performance, ideal for continuous welding in structural fabrication and general-purpose repairs. Operating on DCEN electrode negative, the wire delivers stable arcs, low spatter, and smooth bead profiles. It provides high efficiency and excellent slag removal, minimizing post-weld cleanup and improving overall workflow. With no shielding gas required, this wire is convenient for field jobs or settings without gas access. Conforming to AWS A5.20-07 standards, it ensures strong welds with high tensile strength and reliable mechanical properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.