
E71T-1C/1M Mild Steel .045in Flux-Cored Wire 10-Pound Spool
Mfr # 21045010(SP)
Zoro # G716305441
product price:Â $38.75
/eaKey Features
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Elongation (Minimum Required)
22%
Yield Strength (Minimum Required)
390 MPa
Wire Diameter
0.045 in
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21045010(SP)
Zoro #
G716305441
UPC #
657725980195
Country of Origin
Korea, Republic of
Dimensions
Wire Diameter
0.045 in
Details
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Elongation (Minimum Required)
22%
Yield Strength (Minimum Required)
390 MPa
Polarity
DC(+)
Material
Carbon Steel
Item
Welding Wire
Standards
AWS A5.20-07: E71T-1C/-1M
For Use With
Mild Steel
Includes
10-pound spool
Tensile Strength (As Welded)
490-670MPa
Description
The E71T-1C/1M Mild Steel Flux Cored Wire is engineered for high-strength welding of 490MPa tensile steel, delivering dependable performance across demanding applications. Supplied on a 10-pound spool and available in .035'' or .045'' sizes, this titania-type wire is optimized for all-position welding. It is commonly used in general fabrication, shipbuilding, offshore structures, bridge work, and heavy machinery. The wire operates with either 100% CO2 or a 75% Argon / 25% CO2 shielding gas and requires DCEP DC+. Welders benefit from low fume generation, minimal spatter, smooth bead appearance, and excellent arc stability. With solid mechanical properties and good impact strength at low temperatures, it is a reliable choice for both structural and fabrication tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.