E71T-GS Gasless Flux-Cored MIG .030in Welding Wire 2-Pound Spool

  • Mfr # 80000005(KW)

  • Zoro # G316305384


product price:  $9.45
/ea

Key Features

Includes
1 Spool
Wire Diameter
0.030 in
Polarity
DC(-)
Standards
AWS A5.20-07: E71T-GS
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80000005(KW)
Zoro #
G316305384
UPC #
48944593509
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

Includes
1 Spool
Polarity
DC(-)
Item
Welding Wire
Standards
AWS A5.20-07: E71T-GS
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
For Use With
High Tensile Steel
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Material
Carbon Steel

Description

The E71T-GS Flux Cored Gasless Weld Wire is engineered for high-performance welding of 490MPa high tensile steel. Ideal for outdoor use, this self-shielded wire eliminates the need for shielding gas while providing excellent arc stability and low spatter. Each 2-pound spool features a 4-inch diameter and is available in wire sizes of 0.030'' 0.8mm and 0.035'' 0.9mm. Choose from multiple pack sizes including 1, 2, 5, 8, or 20 spools to suit your project scale. Designed for use with DCEN electrode negative, it excels in structural work and general fabrication where impact resistance is not required. Its efficient performance includes smooth slag removal and a clean, consistent bead shape for professional-quality results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.