ENiFe-CI 3/32in Nickel 55 Cast Iron Welding Electrode 14in Repair & Maintenance Rod 2-Pound Bundle

  • Mfr # 40NIFECI-332-2

  • Zoro # G416305291


product price:  $55.19
/ea

Key Features

Material
Nickel-Iron Alloy with Graphite-Type Coating
Standards
AWS A5.15: ENiFe-CI
Overall Length
14
Diameter
3/32 in
Polarity
AC/DC(+)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40NIFECI-332-2
Zoro #
G416305291
UPC #
48944498781
Country of Origin
India

Dimensions

Overall Length
14
Diameter
3/32 in
Gauge Size
3/32

Details

Item
Welding Rods
Material
Nickel-Iron Alloy with Graphite-Type Coating
Standards
AWS A5.15: ENiFe-CI
Polarity
AC/DC(+)
Recommended Amps
60
For Use With
Cast Iron
Bundle Weight
2 pounds

Description

The ENiFe-CI Nickel 55 Cast Iron Welding Electrode is specially formulated for repair and maintenance of cast iron components. Designed with a graphite-type coating, it excels in joining spheroidal graphite cast iron and repairing items like motor beds, gears, cylinder covers, and casings. This electrode offers strong crack resistance and solid mechanical properties, ensuring durable welds. It is available in 1/8'' and 3/32'' sizes and comes in bundle options of 1 lb, 2 lbs, 5 lbs, or 10 lbs to suit different project needs. Preheating between 150-300°C is recommended depending on the shape and type of the base metal, with re-drying at 70-120°C prior to use for optimal performance. Classified under AWS A5.15-90 ENiFe-CI, this rod provides dependable results in critical repair jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.