ER308L Stainless Steel Mig .035in Welding Wire 2-Pound Roll 2-Pack, 2PK

  • Mfr # 38035002-2

  • Zoro # G316305353


product price:  $39.69
/pk 2, $19.85/ea

Key Features

Wire Diameter
0.035 in
Yield Strength (As Welded)
380 MPa
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Standards
AWS A5.9-07 ER308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38035002-2
Zoro #
G316305353
UPC #
689733277929
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

Yield Strength (As Welded)
380 MPa
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Standards
AWS A5.9-07 ER308L
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Item
Welding Wire
Elongation (Minimum Required)
35%
For Use With
Austenitic Stainless Steels
Material
Stainless Steel
Includes
2 x 2-pound roll

Description

The ER308L Stainless Steel MIG Welding Wire in a 2-pound roll is engineered for joining 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It offers stable arc performance and smooth wire feeding for reliable, high-quality welds. This wire is widely used in applications such as petrochemical equipment and nuclear power plant components. Its low carbon content helps resist intergranular corrosion and supports long-term durability in high-performance environments. With excellent mechanical properties including a minimum tensile strength of 520 MPa and elongation of at least 35%, it ensures strength and flexibility. Designed for DCEP reverse polarity welding and available in multiple pack options, its a versatile solution for stainless steel fabrication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.