ER308LSi Stainless Steel Mig .045in Welding Wire 25-Pound Spool

  • Mfr # 38045033-1

  • Zoro # G116305409


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

For Use With
Austenitic Stainless Steels
Includes
25 pound spool
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Yield Strength (As Welded)
350 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38045033-1
Zoro #
G116305409
UPC #
48944494585
Country of Origin
India

Dimensions

Wire Diameter
0.045 in

Details

For Use With
Austenitic Stainless Steels
Includes
25 pound spool
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Yield Strength (As Welded)
350 Mpa
Item
Welding Wire
Standards
AWS A5.9-07 ER308LSi
Wire Metal Composition
C: 0.01, Si: 0.85, Mn: 1.68, Ni: 9.89, Cr: 19.63
Elongation (Minimum Required)
35%
Material
Stainless Steel

Description

The ER308LSi Stainless Steel MIG Welding Wire in a 25-pound spool is engineered for MIG welding of 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. Its higher silicon content enhances weld puddle fluidity, producing a smooth, refined bead appearance. This wire delivers excellent arc stability and reduced spatter for cleaner, more efficient welds. It is commonly used in petrochemical and nuclear power applications where strong mechanical performance and corrosion resistance are critical. With a yield strength of 350 MPa and a minimum tensile strength of 520 MPa, it performs reliably across demanding environments. Compatible with DCEP reverse polarity, it is ideal for professionals requiring consistent, high-quality stainless welds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.