ER309L Stainless Steel Mig .035in Welding Wire 2-Pound Roll

  • Mfr # 39035002

  • Zoro # G016305356


product price:  $25.39
/ea

Key Features

For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCSP Reverse
Elongation (Minimum Required)
30%
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39035002
Zoro #
G016305356
UPC #
732262163796
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCSP Reverse
Item
Welding Wire
Elongation (Minimum Required)
30%
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
Includes
2-pound roll
Yield Strength (As Welded)
410 Mpa
Material
Stainless Steel
Standards
AWS A5.9-07 ER309L

Description

The ER309L Stainless Steel MIG Welding Wire 2-pound roll is designed for welding dissimilar metals, including 304L stainless to mild or low alloy steels. It features a high chromium 23.09% and nickel 13.78% content, providing strong corrosion resistance and durability in a range of industrial applications. This wire is ideal for use in petrochemical and fiber industry equipment where reliability and weld integrity are critical. Offering excellent mechanical properties, it achieves a minimum tensile strength of 520 MPa and elongation of 30%. The smooth arc characteristics and stable performance help ensure clean, precise welds. Compatible with DCSP reverse polarity, this wire supports consistent all-position welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.