ER316L Stainless Steel Mig .045in Welding Wire 25-Pound Spool

  • Mfr # 36045033

  • Zoro # G616305534


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Includes
25 pound spool
Material
Stainless Steel
Polarity
DCEP Reverse
Tensile Strength (Minimum Required)
490 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36045033
Zoro #
G616305534
UPC #
732262163840
Country of Origin
India

Dimensions

Wire Diameter
0.045 in

Details

Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Includes
25 pound spool
Material
Stainless Steel
Polarity
DCEP Reverse
Tensile Strength (Minimum Required)
490 Mpa
For Use With
Austenitic Stainless Steels
Elongation (Minimum Required)
30%
Yield Strength (As Welded)
430 Mpa
Item
Welding Wire
Standards
AWS A5.9-07 ER316L

Description

The ER316L Stainless Steel MIG Welding Wire in a 25-pound spool is designed for welding 18%Cr-12%Ni-2%Mo austenitic stainless steels, such as AISI 316. With low carbon content, it helps minimize carbide precipitation and intergranular corrosion. The added molybdenum improves resistance to pitting and acidic environments, making it ideal for chemical and petrochemical applications. Compatible with DCEP reverse polarity, this wire delivers stable arc performance and smooth, clean welds. Its mechanical properties support structural integrity with a yield strength of 430 MPa and a minimum tensile strength of 490 MPa. Suitable for a wide range of demanding stainless steel fabrication projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.