ER5356 Aluminum Mig .030in Welding Wire 1-Pound Roll 2-Pack, 2PK

  • Mfr # 60560030-1-2

  • Zoro # G216305347


product price:  $31.39
/pk 2, $15.70/ea

Key Features

Polarity
DC(+)
For Use With
Aluminum
Elongation (As Welded)
22%
Wire Diameter
0.030 in
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60560030-1-2
Zoro #
G216305347
UPC #
48944495063
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

Polarity
DC(+)
For Use With
Aluminum
Elongation (As Welded)
22%
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
Yield Strength (As Welded)
489 Mpa
Item
Welding Wire
Tensile Strength (As Welded)
520 Mpa
Standards
AWS A5.10: ER5356
Material
Aluminum
Includes
2 1-pound rolls

Description

The ER5356 Aluminum MIG Welding Wire 1-pound spool is a 5% magnesium alloy designed for non-heat treatable welding applications. It delivers strong, high-quality welds on 5XXX series aluminum alloys commonly found in marine, automotive, transportation, and pressure vessel industries. This all-position wire offers excellent corrosion resistance, especially in saltwater environments. With smooth arc performance and reliable feedability, it supports consistent results for both novice and professional welders. Compatible with 100% Argon shielding gas and DC+ polarity, it meets AWS A5.10 ER5356 standards. Available in .030'', .035'', and 3/64'' diameters, it comes in 1-pack, 2-pack, 5-pack, and 10-pack options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.