
ER5356 Aluminum Mig 3/64in Welding Wire 16-Pound Spool
Mfr # 60530364M
Zoro # G616305398
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Includes
16-pound spool
Wire Diameter
3/64 in
Polarity
DC(+)
Material
Aluminum
Tensile Strength (As Welded)
520 Mpa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60530364M
Zoro #
G616305398
UPC #
048944495216
Country of Origin
China
Dimensions
Wire Diameter
3/64 in
Details
Includes
16-pound spool
Polarity
DC(+)
Material
Aluminum
Tensile Strength (As Welded)
520 Mpa
Item
Welding Wire
Yield Strength (As Welded)
489 Mpa
Elongation (As Welded)
22%
Standards
AWS A5.10: ER5356
For Use With
Aluminum
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
Description
The ER5356 Aluminum MIG Welding Wire in a 16-pound spool is a 5% magnesium, non-heat treatable alloy engineered for welding 5XXX series aluminum. It performs well in all positions, making it suitable for a variety of fabrication and repair jobs. This wire is commonly used in industries requiring durable aluminum welds, such as shipbuilding, automotive manufacturing, bicycle frames, and pressure vessels. It delivers excellent corrosion resistance, especially in marine and saltwater environments. Designed for use with 100% Argon shielding gas and DC+ polarity, it complies with AWS A5.10 ER5356 standards. Available in .035'' and 3/64'' wire diameters with multiple pack options to meet your project scale.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.