ER70S-2 .045in Mild Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 50002045

  • Zoro # G721722134


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Mild Steel
Tensile Strength
min 480 Mpa
Polarity
DCEN(DC-)
AWS Classification
AWS A5.18-05 ER70S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002045
Zoro #
G721722134
UPC #
657725980928
Country of Origin
China

Dimensions

Length
36 in
Diameter
0.045 in

Details

Material
Mild Steel
Tensile Strength
min 480 Mpa
Polarity
DCEN(DC-)
Item
Tig Welding Rod
AWS Classification
AWS A5.18-05 ER70S-2
Impact Value at -30° C
≥ 27 J
Yield Strength
min 400 Mpa
Elongation
min 22%

Description

ER70S-2 Mild Steel TIG Welding Rods are engineered for welding applications involving mild steel and 490 MPa tensile strength materials. These 36in rods are ideal for structural steel, piping, and offshore drilling rig fabrication. Featuring multiple deoxidizers including zirconium, titanium, and aluminum, they offer enhanced arc stability and weld cleanliness. Their advanced formulation minimizes porosity, even when welding over rusted or mill-scaled surfaces. Suitable for DCEN (DC-) polarity, they consistently deliver smooth welds with reliable mechanical performance. Available in a range of diameters and package sizes, they support both light-duty and large-scale welding tasks.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.