ER70S-6 Mild Steel Mig .045in Welding Wire 44-Pound Roll, 36 Spools on a Pallet

  • Mfr # 16045044-36

  • Zoro # G316305360


product price:  $3,253.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Spool Count
36
Wire Diameter
0.045 in
Polarity
DC(+)
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16045044-36
Zoro #
G316305360
UPC #
657725984216
Country of Origin
Turkey

Dimensions

Wire Diameter
0.045 in

Details

Spool Count
36
Polarity
DC(+)
For Use With
High Tensile Steel
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Standards
AWS A5.18 ER70S-6
Item
Welding Wire
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Spool Weight
44 lb
Material
Carbon Steel
Includes
36 Spools

Description

Upgrade your welding arsenal with our 44 lb Roll ER70S-6 Mild Steel Mig Welding Wire, designed to deliver reliable performance and exceptional results. Each roll weighs a hefty 44 pounds, ensuring extended welding sessions without frequent interruptions for spool changes. Available in size options of 0.035'' or 0.045'', this welding wire offers versatility to accommodate different welding applications and preferences. Crafted to meet AWS A5.18-05 standards, our ER70S-6 wire boasts a typical chemical composition that includes optimal levels of carbon, silicon, manganese, phosphorus, and sulfur for superior weld quality. With impressive mechanical properties such as a yield strength of 450 Mpa and a tensile strength of 550 Mpa, along with a 30% elongation and 70 J impact value at -30°C, this welding wire ensures robust and durable welds in a variety of conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.