ER80S-D2 .045in Mild Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 50080045

  • Zoro # G821721969


product price:  $65.99
/ea

Key Features

Material
Mild Steel
AWS Classification
AWS A5.28-05 ER80S-D2
Tensile Strength
min 550 Mpa
Elongation
min 17%
Diameter
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50080045
Zoro #
G821721969
UPC #
048944498361
Country of Origin
China

Dimensions

Diameter
0.045 in
Length
36 in

Details

Material
Mild Steel
AWS Classification
AWS A5.28-05 ER80S-D2
Tensile Strength
min 550 Mpa
Item
Tig Welding Rod
Elongation
min 17%
Polarity
DCEN(DC-)
Yield Strength
min 470 Mpa
Impact Value at -30° C
≥ 27 J

Description

ER80S-D2 Mild Steel TIG Welding Rods are ideal for welding carbon and low alloy steels, including AISI 4130, where higher tensile strength is required. These 36in rods are engineered for applications where plain carbon steel rods fall short, especially in high-sulfur or free-machining steels. With added manganese and silicon, they provide high ductility and excellent mechanical properties. The resulting welds exhibit superior impact resistance and tensile strength, making them suitable for demanding structural tasks. Recommended for use with DCEN (DC-) polarity, they ensure consistent and reliable arc performance. Available in multiple diameters and package sizes to meet a variety of project requirements.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.