
ER80S-D2 Mild Steel Mig .035in Welding Wire 44-Pound Roll
Mfr # 18035044
Zoro # G516305368
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter
0.035 in
Includes
1 Spool
Polarity
DC(-)
Weld Metal Mechanical Properties
Y.S. : 610 Mpa T.S. : 690 Mpa El. : 25 % IV (J) at -30 C : 60 J
Material
Low Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18035044
Zoro #
G516305368
UPC #
692769189586
Country of Origin
Turkey
Dimensions
Wire Diameter
0.035 in
Details
Includes
1 Spool
Polarity
DC(-)
Item
Welding Wire
Weld Metal Mechanical Properties
Y.S. : 610 Mpa T.S. : 690 Mpa El. : 25 % IV (J) at -30 C : 60 J
Material
Low Alloy Steel
Standards
AWS A5.28-05: ER80S-D2
For Use With
Carbon And Low Alloy Steel
Wire Metal Composition
C : 0.08 Si : 0.58 Mn : 1.85 P : 0.014 S : 0.009 Mo : 0.46
Description
The 44-pound roll of ER80S-D2 Steel MIG Welding Wire is designed for applications requiring strength and heat resistance. Available in sizes of 0.035 inches and 0.045 inches, this low alloy steel wire meets AWS A5.28-05 standards. It is ideal for butt and fillet welding of structural steel, boilers, and pressure vessels, including 0.5% molybdenum heat-resistant steel. Its alloy composition delivers excellent heat-resistant properties, superior tensile strength, and reliable impact values after post-weld heat treatment. With outstanding arc stability and minimal spatter, it creates a smooth, clean weld appearance. This wire is tailored for DCEN polarity, making it a dependable choice for professionals working on critical projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.