
ERCuSi-A Silicon Bronze Copper Mig .035in Welding Wire 2-Pound Roll
Mfr # 17035002
Zoro # G416305376
product price: $57.49
/eaKey Features
Tensile Strength (As Welded)
345 Mpa
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
Wire Diameter
0.035 in
For Use With
Copper
Material
Copper-Based Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17035002
Zoro #
G416305376
UPC #
689733277738
Country of Origin
China
Dimensions
Wire Diameter
0.035 in
Details
Tensile Strength (As Welded)
345 Mpa
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
Item
Welding Wire
For Use With
Copper
Material
Copper-Based Alloy
Includes
2-pound roll
Polarity
DC(+)
Standards
AWS A5.14-07: ERCuSi-A
Elongation (As Welded)
30%
Description
The ERCuSi-A Silicon Bronze Copper MIG Welding Wire is a versatile 2-pound roll designed for welding silicon bronzes, brasses, and galvanized steels. With excellent corrosion resistance, it is commonly used for surfacing and fabrication in marine, architectural, and artistic applications. Its high silicon content promotes smooth welds and good puddle control for cleaner results. This wire performs well with 100% argon shielding gas and DC+ polarity, delivering solid welds with minimal cracking when small puddles are maintained. Offering a tensile strength of 345 MPa and elongation of 30%, it provides both strength and flexibility in finished welds. Available in .030'' and .035'' diameters, it comes in convenient 1-pack and 2-pack options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.