Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ERCuSi-A Silicon Bronze Copper Mig .035in Welding Wire 2-Pound Roll 2-Pack, 2PK

  • Mfr # 17035002-2

  • Zoro # G616305442


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Polarity
DC(+)
Elongation (As Welded)
30%
For Use With
Copper
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
Tensile Strength (As Welded)
345 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17035002-2
Zoro #
G616305442
UPC #
689733277752
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Polarity
DC(+)
Elongation (As Welded)
30%
For Use With
Copper
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
Tensile Strength (As Welded)
345 Mpa
Standards
AWS A5.14-07: ERCuSi-A
Material
Copper-Based Alloy
Item
Welding Wire
Includes
2 2-pound roll

Description

The ERCuSi-A Silicon Bronze Copper MIG Welding Wire is a versatile 2-pound roll designed for welding silicon bronzes, brasses, and galvanized steels. With excellent corrosion resistance, it is commonly used for surfacing and fabrication in marine, architectural, and artistic applications. Its high silicon content promotes smooth welds and good puddle control for cleaner results. This wire performs well with 100% argon shielding gas and DC+ polarity, delivering solid welds with minimal cracking when small puddles are maintained. Offering a tensile strength of 345 MPa and elongation of 30%, it provides both strength and flexibility in finished welds. Available in .030'' and .035'' diameters, it comes in convenient 1-pack and 2-pack options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.