Heavy Duty Caster 4in Red Polyurethane on Cast Iron Wheel, Swivel with Brake

  • Mfr # 40-40S-A1-PC-TB(R)

  • Zoro # G921722088


product price:  $44.65
/ea

Key Features

Wheel Dia.
4 in
Includes
1 Swivel Caster with Brake
Overall Height
5-5/8 in
Core Color
Red
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40S-A1-PC-TB(R)
Zoro #
G921722088
UPC #
732262166780
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Overall Height
5-5/8 in
Wheel Width
2 in

Details

Includes
1 Swivel Caster with Brake
Item
Caster
Core Color
Red
Material
Polyurethane Tread Cast Iron Core
Load Capacity
700 lbs

Description

This Heavy Duty Caster with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.