Heavy Duty Caster 6in x 3in Phenolic Wheel - Rigid

  • Mfr # 53-60R-A1-PH

  • Zoro # G322810353


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Color
Black
Material
Phenolic Plastic
Overall Height
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53-60R-A1-PH
Zoro #
G322810353
UPC #
732262167749
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Overall Height
8 in
Wheel Width
3 in

Details

Wheel/Tread Color
Black
Caster Sub-Type
Rigid
Material
Phenolic Plastic
Item
Caster

Description

This Super Heavy Duty Phenolic Wheel Caster is engineered to deliver strong, reliable performance under demanding industrial conditions. Its 3-inch-wide phenolic wheel provides excellent floor protection while remaining non-marking, non-conductive, and resistant to oils and gasoline. Offered in 6in, 8in, 10in, and 12in wheel diameters and available in rigid or swivel configurations, it fits a wide range of heavy-duty applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong and versatile mounting. Designed with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, it delivers dependable stability and smooth operation. Suitable for platform trucks, food service equipment, and large stock carts, this caster offers long-lasting strength and a smooth ride across a wide temperature range from -50 DegreesF to +260 DegreesF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.