Heavy Duty Caster Set 4in Red Polyurethane on Cast Iron Wheels, 4 Swivel with Brake, 4PK

  • Mfr # 40-40S-A1-PC-TB-4 (R)

  • Zoro # G021721837


product price:  $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Includes
4 Swivel Casters with Brake
Core Color
Red
Wheel Width
2 in
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-40S-A1-PC-TB-4 (R)
Zoro #
G021721837
UPC #
692769195327
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8 in

Details

Includes
4 Swivel Casters with Brake
Core Color
Red
Item
Caster Set
Load Capacity
700 lbs
Material
Polyurethane Tread Cast Iron Core

Description

This 4-piece Heavy Duty Caster Set with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.