
Heavy Duty Caster Set 6in Polyurethane on Plastic Wheels, 4 Swivel with Brake, 4PK
Mfr # 40-60S-A1-PU-TB-4
Zoro # G421721956
product price:Â $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Tread Plastic Core
Wheel Width
2 in
Overall Height
7-1/2 in
Load Capacity
900 lbs
Core Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-60S-A1-PU-TB-4
Zoro #
G421721956
UPC #
692769194306
Country of Origin
China
Dimensions
Wheel Width
2 in
Overall Height
7-1/2 in
Wheel Dia.
6 in
Details
Material
Polyurethane Tread Plastic Core
Item
Caster Set
Load Capacity
900 lbs
Core Color
Red
Includes
4 Swivel Casters with Brake
Description
This 4-piece Heavy Duty Caster Set with polyurethane on plastic wheels offers excellent load capacity, smooth rolling, and long-lasting durability for demanding applications. Available in various configurations-rigid, swivel, swivel with brake, or mixed sets-these casters can be customized to meet specific mobility requirements. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller or Delrin bearings for effortless load handling. The polyurethane tread on a plastic core provides superior wear resistance, floor protection, and shock absorption while outlasting traditional rubber wheels. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction deliver maximum strength under heavy use. Zinc-plated components resist corrosion, and Zerk fittings in the swivel race make lubrication quick and easy. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine strength and maneuverability for heavy-duty performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.