
Heavy Duty Caster Set 8in Red Polyurethane on Cast Iron Wheels, 2 Rigid & 2 Swivel with Brake, 4PK
Mfr # 40-80R-A1-PC-2,40-80S-A1-PC-TB-2 (R)
Zoro # G621721855
product price:Â $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
Key Features
Core Color
Red
Wheel Width
2 in
Wheel Dia.
8 in
Load Capacity
1100 lbs
Overall Height
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-80R-A1-PC-2,40-80S-A1-PC-TB-2 (R)
Zoro #
G621721855
UPC #
048944494066
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
8 in
Overall Height
9-1/2 in
Details
Core Color
Red
Item
Caster Set
Load Capacity
1100 lbs
Includes
2 Rigid Casters and 2 Swivel Casters with Brake
Material
Polyurethane Tread Cast Iron Core
Description
This 4-piece Heavy Duty Caster Set with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, swivel with brake, or mixed combinations-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.