Nitri-Knit(TM) Chemical Resistant Gloves, Nitrile, 12 in L, 40 mil, Blue, 11, 1 PR

  • Mfr # NK803/11

  • Zoro # G0008687


product price:  $10.79
/pr

Key Features

Color
Blue
Size
11
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK803/11
Zoro #
G0008687
UPC #
821812007588
Country of Origin
Viet Nam

Dimensions

Size
11
Glove Size
11
Glove Length
12 in
Glove Thickness
40 mil
Length
12"
Thickness
Standard Weight
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Rough
Series
Nitri-Knit(TM)
Standards
USDA and FDA regulations, 21 CFR, for use in food processing
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
Special Features
Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Glove Texture Location
Palm and Fingers
ANSI/ISEA Cut Level
A1
Glove Coating Coverage
Full
Glove Liner Material
Cotton, Interlock, Polyester
Max. Temp.
392 Degrees F
Biodegradable
Non-Biodegradable
Min. Temp.
-4 Degrees F

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 40 mil, 12 in, Cuff Pinked, Lining Interlock Knit, Glove Size 11, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.