AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 11, 1 PR

  • Mfr # 37-175

  • Zoro # G0024062


product price:  $2.59
/pr
Sold in multiples of 12 for $31.08

Key Features

Color
Green
Size
11
Glove Size
11
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-175
Zoro #
G0024062
UPC #
027105500617
Country of Origin
Malaysia

Dimensions

Size
11
Glove Size
11
Glove Length
13 in
Glove Thickness
15 mil
Length
12"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI, EN 388 3101, FDA
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
4
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
ANSI/ISEA Puncture Level
3
Chlorinated/Non Chlorinated
Chlorinated
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Finish
Sandy
Sterile/Non-Sterile
Sterile
Silicone-Free
Contains Silicone
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Force
60 N
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec Solvex 37-175
Impact Glove Type
CE Rated
EN ISO 374 Chemical Rating
Type A - JKLOPT
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
Glove Coating Color
Green
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Coating Coverage
Full
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 347, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.