AlphaTec(R) Solvex 37-676 Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 1 PR

  • Mfr # 37-676

  • Zoro # G0024403


product price:  $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-676
Zoro #
G0024403
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
10
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex 37-676
Glove Texture
Reversed Lozenge
Standards
ANSI, EN 388 4101, FDA
Resists
Solvents
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
3
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
5
Glove Coating Finish
Reversed Lozenge
Glove Hand Style
Left and Right
Insulated
Not Insulated
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Cycles
10,000
Dual Layer
Dual Layer Not Included
Silicone-Free
Contains Silicone
ANSI/ISEA Puncture Force
60 N
Impact Glove Type
CE Rated
Accelerator Free
Contains Accelerators
Anti-Static
Anti-Static Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Glove Liner Material
Cotton Flocked
EN ISO 374 Chemical Rating
Type A - JKLOPT
Sterile/Non-Sterile
Sterile
Brand and Series
Ansell AlphaTec Solvex 37-676
Glove Coating Color
Green
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Fingers Only, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Green, Unsupported, Standards FDA, ANSI, EN 374, EN 388, Resists Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.