AlphaTec(R) 87-224 Chemical Resistant Gloves, Natural Rubber Latex, Neoprene, 13 in L, 0.68 mm, 9

  • Mfr # 87-224

  • Zoro # G0024875


product price:  $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Color
Blue, Yellow
Size
9
Glove Materials
Natural Rubber Latex, Neoprene
Glove Length
13 in
Glove Thickness
0.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-224
Zoro #
G0024875
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
9
Glove Size
9
Glove Length
13 in
Glove Thickness
0.68 mm
Length
13"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue, Yellow
Glove Materials
Natural Rubber Latex, Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Series
AlphaTec(R) 87-224
Glove Texture
Diamond
Standards
EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016 VIRUS, EN 388 2120A, EN 388 2120, EN 374 AKL
Resists
Wide Range of Chemicals
Supported / Unsupported
Unsupported
Application
Aircraft Assembly, Automotive Manufacturing, Chemical Plants, Pesticide Manufacturing and Plant Maintenance
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Insulated
Insulated
Glove Coating Material
Natural Rubber Latex and Neoprene Blend
Glove Coating Coverage
Full
Coating Material
Natural Rubber Latex and Neoprene Blend
ANSI/ISEA Abrasion Cycles
1,000
Biodegradable
Non-Biodegradable
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Not Included
Brand and Series
Ansell AlphaTec 87-224
EN ISO 374 Chemical Rating
Type A - AKLNPT
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Liner Material
Cotton Flocked
Glove Insulation Material
Cotton Flocked
Anti-Static
Anti-Static Not Included
Min. Temp.
Not Rated
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Virus

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Fingers Only, 0.68 mm, 13 in, Cuff Straight, Lining Flock, Glove Size 9, Color Blue, Yellow, Supported, Standards EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016 VIRUS, EN 388 2120A, EN 388 2120, EN 374 AKL, Resists Wide Range of Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.